Order Entry
Czech Republic
ContactUsLinkComponent
Polysep™ II Opticap® XLT Filtration Capsules
Polysep™ II Opticap® XLT Filtration Capsules
Catalog # MILXKGW3A2THH1
Supplier:  Merck
New Product
Polysep™ II Opticap® XLT Filtration Capsules
Catalog # MILXKGW3A2THH1
Supplier:  Merck
New Product

Specifications

  • Connection:
    16 mm hose barb inlet and outlet
  • Pore size:
    1,0/0,2 μm
  • Type:
    Opticap® XLT 20 capsule
  • Max. temperature:
    25 °C
  • Description:
    Opticap® XLT capsule filter, Polysep™ II media, without gauge port
  • Overall length:
    625 mm
  • Vent:
    6,3 mm hose barb with double O-ring seal; Connects to 3,2 mm tubing
  • Dimensions:
    625L×198W mm
  • Filtration area:
    0,93 m²
  • Max. pressure:
    5,5 bar at 23 °C
  • Autoclavable:
    Yes

Specifications

About this item

Polysep™ II mixed media filters provide the high capacity of depth filters and the retention efficiency of a membrane in a single device. These versatile filters are ideal for removing particles from a broad range of challenging streams.

  • Combines the dirt-holding capacity of a depth filter with the retention efficiency of a membrane filter

    Protects downstream sterilizing filters enabling increased capacity, improving process economics

    Exceptional retention efficiency for critical prefiltration processes

    Perfect choice when high flow rate and high throughput are required

    Ideal for designing scalable solutions from benchtop to full-scale manufacturing

Opticap® XLT filters are single-use capsules that eliminate the time and expense associated with assembling, cleaning, and validating stainless steel housings.

The suitability for intended use of each filter is supported by a validation document. For traceability and easy identification, each filter is marked with identifying characteristics.

Certifications:

Polysep™ II filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9001 Quality Systems Standard, and supported by a certificate of quality.