Thermo Scientific™ Cryofuge™ 8/16 Blood Banking Centrifuges with GreenCool Technology bring enhanced sustainability to blood processing centres. Featuring a natural refrigerant (CO2) cooling system, they offer reduced energy consumption and heat output, have short cool-down times and maintain excellent temperature stability for precise results whilst complying with global standards.
Global Warming Potential (GWP) of 1, up to 14% lower energy consumption
- Large capacity of up to 16×550 ml blood bags (Cryofuge 16)
- Auto-ID instant rotor identification automatically and instantly identifies a rotor saving time and helping to eliminate the risk of over-speeding
- Centri-Touch user interface, glove-friendly and with enhanced access control
- Quieter performance than previous models (4dBA lower) provides a safer working environment
- Auto-Door and Auto-Lid technologies provide enhanced ergonomics for users
- Accumulated Centrifugal Effect (ACE™) function automatically adjusts run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelet
Rotor identification: Auto-ID instant recognition
CE marked for Medical Device Regulation (EU) 2017/745
RoHS compliant
WEEE compliant
IEC 61010-1
IEC 61010-2-020
IEC 61010-2-101
IEC 61326-1 Class B
IEC 61326-2-6
IEC 62304
IEC 62366
EN ISO 14971
EN ISO 13485
Swinging bucket rotors, blood bag buckets, blood bag adapters, stands, spacers, rubber plates, dummy weights, software, service (installation etc).
- Catalog No:
- 521-4486
- 521-4485
- 521-4484
- 521-4483
- 521-4482
- Model:
- HERA75008618
- HERA75008615
- HERA75008610
- HERA75008603
- HERA75008600
- Type:
- Refrigerated
- Refrigerated
- Refrigerated
- Refrigerated
- Refrigerated
- Max. capacity:
- 16×550 ml blood bags
- 16×550 ml blood bags
- 16×550 ml blood bags
- 8×550 ml blood bags
- 8×550 ml blood bags
- Max. RCF:
- 7187 ×g
- 7187 ×g
- 7187 ×g
- 7295 ×g
- 7295 ×g
- Programs:
- 120
- 120
- 120
- 120
- 120
- Sound level:
- 58 dB (A)
- 58 dB (A)
- 58 dB (A)
- 58 dB (A)
- 58 dB (A)
- Temperature range:
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- Display:
- Touch screen
- Touch screen
- Touch screen
- Touch screen
- Touch screen
- Electrical:
- 380 - 415 V
- 380 - 415 V, 50/60 Hz
- 200 - 240 V, 50/60 Hz
- 380 - 415 V, 50/60 Hz
- 200 - 240 V, 50/60 Hz
- W×D×H:
- 816×900×1015 mm
- 816×900×1015 mm
- 816×900×1015 mm
- 816×900×1015 mm
- 816×900×1015 mm
- Weight:
- 438 kg
- 438 kg
- 415 kg
- 438 kg
- 415 kg