- Weight:3,5 kg
- Temperature range:Ambient...550 °C
- Description:REC 7 Digital hotplate
- W×D×H:200×340×100 mm
- Plate dimensions:180×180 mm
- Plate material:Ceramic
Digital heating plate with ceramic top, providing high corrosion resistance, precise temperature control, and enhanced safety features.
Designed to guarantee ease of use and excellent resistance to chemicals
- Digital display for precise temperature settings up to 550 °C
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
- Accepts flasks of up to 15 L volume
-
Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital
Thermoregulator (±0,5 °C)
- Designed for the longest lifespan
Powerful heating, precise temperature control. The REC 7 Digital hotplate offers state-of-the-art heating technology for superior temperature uniformity and efficiency. It is the ideal solution for laboratories requiring precise sample temperature control. It is possible to connect the heating plate to an external PT100 or PT1000 probes and the VTF Digital thermoregulator for superior temperature control.
When working with PT100 and PT1000 probes it is possible to achieve precise heating of the medium up to 350 °C with an impressive ±1.0 °C accuracy. Alternatively, use the VTF digital for a maximum medium thermoregulation of 300 °C and an exceptional ±0,5 °C accuracy. A clear digital display and easy-to-turn knob simplify temperature setting.
The REC 7 Digital hotplate prioritises operator safety and durability, it is built to last and engineered for safety. The hotplate features a robust 177,8 mm ceramic square plate that is highly resistant against acids, bases, and solvents. The robust structure is designed to withstand harsh laboratory environments and resist chemical corrosion. Cleaning the REC 7 Digital is easy: simply use a damp cloth to remove any residues from the ceramic top plate, ensuring it is always ready for laboratory operations.
Housing material: Aluminium body, technopolymer enclosure
Temperature setting resolution: 1 °C
External temperature sensor connection: PT100, PT1000, VTF
Thermoregulation range: Ambient...350 °C
Hot top warning system: On display (when the temperature is above 50 °C)
Power input: 780 W