Order Entry
Czech Republic
ContactUsLinkComponent
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
Supplier:  Thermo Orion
New Product
Certificates
undefined
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
Supplier:  Thermo Orion
New Product
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 662-2532
  • 662-2531
  • 662-2533
  • 662-2534
  • pH range:
  • −2,000 - +20,000
  • −2,000 - +20,000
  • −2,000 - +20,000
  • −2,000 - +20,000
  • pH resolution:
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • mV range:
  • –2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • mV resolution:
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • mV accuracy:
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • mV calibration:
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • ISE range:
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • ISE resolution:
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • ISE accuracy:
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ISE calibration:
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • Conductivity range:
  • 0,010 μS/cm - 3000 mS/cm
  • 0,010 μS/cm - 3000 mS/cm
  • 0,010 μS/cm - 3000 mS/cm
  • 0,010 μS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • Conductivity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • Conductivity calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • Resistivity range:
  • 1,0 Ω - 100,0 MΩ
  • 1,0 Ω - 100,0 MΩ
  • 1,0 Ω - 100,0 MΩ
  • 1,0 Ω - 100,0 MΩ
  • Resistivity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • Resistivity resolution:
  • 0,1 Ω minimum, auto-ranging
  • 0,1 Ω minimum, auto-ranging
  • 0,1 Ω minimum, auto-ranging
  • 0,1 Ω minimum, auto-ranging
  • Salinity range:
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • Salinity resolution:
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • Salinity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • TDS range:
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • TDS resolution:
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • TDS accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • DO accuracy:
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • DO resolution:
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • DO range:
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • Temperature range:
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Sensor type:
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Display:
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; Channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; Channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; Channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; Channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • No. of channels:
  • 3
  • 3
  • 3
  • 3
  • Parameters:
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Weight:
  • 1 kg
  • 1 kg
  • 1 kg
  • 1 kg

Specifications

Frequently Bought Together