Table height refrigerators
Catalog # LIEBKT1544
Supplier: Liebherr
Specifications
- W×D×H ext.:554×623×850 mm
- Capacity:117 + 18 l
- Description:Table height refrigerators, KT1544 Comfort, with integrated top freezer
- Seq:11
- Model:KT 1544 Comfort
- Cat. No.:LIEBKT1544
- Defrost:automatic
- Display:No display
- Material:Steel
- Shelves/drawers:3 glass shelves with plastic frame
- Energy class:A+
- Pk:1
Specifications
About this item
Temperature range: +0 to −6 °C.
- Automatic defrost
- 'EasyClean' interior provides full modularity and ultra-smooth walls for easy cleaning
- Adjustable feet
- Reversible door