Order Entry
Czech Republic
ContactUsLinkComponent
 
Multiparameter Handheld photometers, Lovibond® MD 100
 :  Lovibond
 
undefined
Multiparameter Handheld photometers, Lovibond® MD 100
 :  Lovibond

 

  • Model:
    MD 100
  • Battery life:
    17 h or 5000 tests
  • Wavelength accuracy:
    ±1 nm
  • Operating humidity:
    30 - 90% RH
  • Accuracy:
    3% FS (20...25 °C)
  • Display:
    LCD (backlit on keypress)
  • Interfaces:
    Infrared interface for data transfer
  • Keypad:
    4 button membrane keypad
  • Light source:
    LED
  • Operating temperature:
    5...40 °C
  • Optics:
    LED, interference filters (IF) and photo sensor in transparent sample chamber
  • Power supply:
    4× AAA batteries
  • Storage capacity:
    Internal ring memory for 16 data sets
  • Wavelengths:
    430, 530, 560, 580, 610, 660 nm - selection depending on the version
  • Weight:
    ~0,26 kg

 

Reference and verification standard kits

 

Frequently Bought Together