Order Entry
Czech Republic
ContactUsLinkComponent
Pyridoxal-5'-phosphate monohydrate 99%
Pyridoxal-5'-phosphate monohydrate 99%
Certificates
undefined
Pyridoxal-5'-phosphate monohydrate 99%
Certificates

Specification Test Results

  • Appearance:
    Off-white to yellow Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤10 %
  • HPLC:
    ≥98.5 %
  • Phosphorus (P):
    ≤0.2 % (P inorganic)
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together