Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Diethyl (cyanomethyl)phosphonate 96%
 
undefined
 
Diethyl (cyanomethyl)phosphonate 96%

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4312 to 1.4332 (20°C, 589 nm)
  • GC:
    ≥95 %
  • Additional info:
    Al2O3: 0.040 %
  • Particle size:
    40 to 100 mesh

 

 

Frequently Bought Together