Order Entry
Czech Republic
ContactUsLinkComponent
 
Bottles, wide neck, with screw cap
Catalog # LPIT294221
Supplier:  LP ITALIANA
Bottles, wide neck, with screw cap
Catalog # LPIT294221
Supplier:  LP ITALIANA

Specifications

  • Ext.Ø:
    46 mm
  • Capacity:
    100 ml
  • Height:
    93 mm
  • Neck-Ø:
    24 mm
  • Pk:
    140

Specifications

About this item

LDPE, grey.

  • Good chemical resistance
  • Good temperature resistance

Screw cap with gasket.