Order Entry
Czech Republic
ContactUsLinkComponent
L-(-)-tert-Leucine (H-Tle-OH) 99%
L-(-)-tert-Leucine (H-Tle-OH) 99%
Certificates
undefined
L-(-)-tert-Leucine (H-Tle-OH) 99%

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 % (105°C, 3 hrs)
  • Sulfated ash:
    ≤0.1 %
  • TLC:
    ≤0.5 % Other substances
  • Specific optical rotation:
    +6.9° to +7.5° (20°C, 589 nm) (c=4, 6 N HCl)
  • Titration with HClO4:
    98.5 to 101.5 %
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together