Order Entry
Czech Republic
ContactUsLinkComponent
Benzalkonium chloride 50% in aqueous solution for synthesis, Sigma-Aldrich®
Corrosive
Irritant
Environment
Benzalkonium chloride 50% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Corrosive
Irritant
Environment
Benzalkonium chloride 50% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -5 °C
  • Boiling Point:
    100 °C
  • Flash Point:
    160 - 170 °C
  • Density:
    0.978 - 0.988 g/cm3 (20 °C)
  • pH:
    5 - 7 (10 g/l, H2O, 20 °C)
  • Synonyms:
    Benzalkonium chloride (50% aqueous solution)

Specification Test Results

Related Information

Frequently Bought Together