Order Entry
Czech Republic
ContactUsLinkComponent
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%
Irritant
Health
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%
Certificates
undefined
Irritant
Health
5-Iodo-2'-deoxyuridine (Idoxuridine) 99%

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (1 g, 60°C) (vacuum)
  • Specific optical rotation:
    +28° to +32° (20°C, 589 nm) (c=1, 1 N NaOH) (on dried substance)
  • Titration with NaOH:
    ≥98.5 % (On dried substance)
  • Oxalate (C2O4):
    (limit about 0.05%) Passes test
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.002 %
  • Iron (Fe):
    ≤3 ppm
  • Lead (Pb):
    ≤2 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together