Work jacket, 3-in-1, Airtech®, Icon 4816 GT
Supplier: FRISTADS KANSAS
Certificates
About this item
This robust and windproof two-colour jacket is made of 100% polyester and features a polyester lining. Ideal for people working in demanding industries.
- Reinforced with nylon shoulder section, outer jacket with taffeta lining
- Concealed hood in collar, adjustable waistband
- Lined inner jacket zips and buttons into outer jacket
- Diagonal cut on front with side pockets integrated into seams
- Two chest pockets with internal pouch and flap, sleeve pocket with pencil stitching, inside pocket with button, inside mobile phone pocket with velcro fastening
- Pocket under flap with zip, inside side pockets, iinner jacket pocket
- Zip with tag puller
Weight: 142 g/m² (outer fabric), 140 g/m² (lining)
Certifications: EN 343 (3-3)
Specifications
- Catalog No:
- KWIN1008159962XL
- KWIN1008159963XL
- KWIN100815996L
- KWIN1008155762XL
- KWIN100815866L
- KWIN100815866M
- KWIN100815866S
- KWIN100815576XL
- KWIN1008158662XL
- KWIN1008158663XL
- KWIN100815866XL
- KWIN100815996M
- KWIN100815866XS
- KWIN100815576XS
- KWIN100815996XS
- KWIN100815576S
- KWIN100815996S
- KWIN1008155763XL
- KWIN100815996XL
- KWIN100815576L
- Model:
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
- 142+140 g/m²
Specifications
Frequently Bought Together