T-shirts, Acode® Basecamp, 1911
Supplier: FRISTADS KANSAS
Certificates
About this item
Basic T-shirts made of 100% pre-shrunk, ring spun cotton (Single Jersey). The models in colour grey melange are made of 85% cotton and 15% viscose.
- Knitted shirts with round neck
- Ribbed cuffs with elastane
Weight: 150 g/m²
Certifications: OEKO-Tex® certified.
Specifications
- Catalog No:
- KWIN1002399002XL
- KWIN1002399003XL
- KWIN1002399004XL
- KWIN100239900L
- KWIN1002391312XL
- KWIN100239900M
- KWIN100239544M
- KWIN1002391313XL
- KWIN1002391314XL
- KWIN100239131L
- KWIN100239131M
- KWIN100239131S
- KWIN100239131XL
- KWIN1002399102XL
- KWIN1002399103XL
- KWIN1002399104XL
- KWIN100239910L
- KWIN100239910M
- KWIN100239900S
- KWIN100239900XL
- KWIN100239900XS
- KWIN1002392322XL
- KWIN1002392323XL
- KWIN100239910S
- KWIN1002392324XL
- KWIN100239910XL
- KWIN100239232L
- KWIN100239232M
- KWIN100239232S
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
Specifications
Frequently Bought Together