High visibility rain parka, Skollfield 209A
Supplier: SIOEN
Certificates
About this item
Waterproof jacket made of Siopor® Ultra: 100 % polyester fabric with 100% PU coating and taped seams. The detachable bodywarmer with fixed quilted lining features detachable sleeves, several pockets and knitted windcuffs at the end of the sleeves.
- Straight collar, foldaway hood in collar
- Zip closure under flap with touch and close fastening
- Two inset pockets, Napoleon pocket, inside pocket
- Kimono sleeves, elasticated wristband with narrowing by touch & close fastening
- Drawstring in waist
Back length: 85 cm
Weight: 195 g/m²
Certifications: EN 471 (3-2), EN 343 (3-3)
Detachable lining only: EN 14058 (2XXXX)
Detachable lining only: EN 14058 (2XXXX)
Specifications
- Catalog No:
- 113-07104
- 113-07105
- 113-07106
- 113-07091
- 113-07090
- 113-07101
- 113-07094
- 113-07112
- 113-07100
- 113-07095
- 113-07096
- 113-07092
- 113-07099
- 113-07098
- 113-07110
- 113-07111
- 113-07107
- SIOE209A/320/S
- 113-07108
- SIOE209A/320/3XL
- SIOE209A/320/2XL
- 113-07109
- 113-07102
- 113-07103
- Model:
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Skollfield 209A
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- 100 % polyester fabric with 100% PU coating and taped seams
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
Specifications
Frequently Bought Together