Working jacket, Fristads® PR54-490, Design C, grey
Supplier: FRISTADS KANSAS
Certificates
About this item
Working jacket made of 65% polyester and 35% cotton, brushed inside.
- Zipper and plastic snap buttons
- Two chest pockets - including one double pocket - with flap and Velcro closure, two front pockets
- Glove pocket, sleeve pocket, hidden ID card pocket, hidden pen pocket, mobile phone pocket with loop for headphones, two inside pockets
- Adjustable waist and cuffs
- Pre-shaped sleeves
Weight: 260 g/m²
Specifications
- Catalog No:
- KWIN8499411312XL
- KWIN849941131L
- KWIN849941131M
- KWIN849941131S
- KWIN849941131XL
- KWIN849941131XS
- Model:
- PR54-490, Design C, Grey
- PR54-490, Design C, Grey
- PR54-490, Design C, Grey
- PR54-490, Design C, Grey
- PR54-490, Design C, Grey
- PR54-490, Design C, Grey
- Aplikace oblečení:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Rod:
- Pro muže
- Pro muže
- Pro muže
- Pro muže
- Pro muže
- Pro muže
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Typ uzávěru:
- Se zipem
- Se zipem
- Se zipem
- Se zipem
- Se zipem
- Se zipem
- Tkanina:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Hmotnost:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together