Overalls, Fristads® PR54-820, Design B, royal blue
Supplier: FRISTADS KANSAS
Certificates
About this item
Overalls made from 65% polyester, 35% cotton, with soft nap on reverse side.
- Zip, action back pleat
- Two chest pockets with flap,
- Two front pockets, two back pockets
- Folding-ruler pocket, leg pocket with flap, sleeve pocket, mobile phone pocket, pen pocket
- Adjustable elasticated back, adjustable cuffs
Weight: 260 g/m²
Basic colour: Royal Blue
Choice of many different accent colours (indicated in the ordering table)
Specifications
- Catalog No:
- KWIN853530331S
- KWIN853530539M
- KWIN853530539L
- KWIN853530331M
- KWIN853530331L
- KWIN8535305392XL
- KWIN8535303312XL
- KWIN853530530XL
- KWIN853530530S
- KWIN853530231XL
- KWIN853530941L
- KWIN8535301312XL
- KWIN853530530M
- KWIN8535309412XL
- KWIN853530940XL
- KWIN853530231S
- KWIN853530231M
- KWIN853530231L
- KWIN853530940S
- KWIN8535302312XL
- KWIN853530940M
- KWIN853530210XL
- KWIN853530940L
- KWIN853530210S
- KWIN853530530L
- KWIN8535309402XL
- KWIN8535305302XL
- KWIN853530520XL
- KWIN853530520S
- KWIN853530520M
- KWIN853530210M
- KWIN853530520L
- KWIN853530640XL
- KWIN8535305202XL
- KWIN853530640S
- KWIN853530440XL
- KWIN8535302102XL
- KWIN853530210L
- KWIN853530640M
- KWIN853530440S
- KWIN853530131XL
- KWIN853530440M
- KWIN853530131S
- KWIN853530640L
- KWIN853530440L
- KWIN853530131M
- KWIN8535306402XL
- KWIN853530941XL
- KWIN853530131L
- KWIN8535304402XL
- KWIN853530941S
- KWIN853530539XL
- KWIN853530941M
- KWIN853530539S
- KWIN853530331XL
- Model:
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- PR54-820
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- 65% Polyester (PES)/35% Baumwolle (BW)
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together