Overalls, Fristads® PR54-820, design A, royal blue
Supplier: FRISTADS KANSAS
Certificates
About this item
Work overalls made from 65% polyester and 35% cotton. With napped inner.
- Zip fastening and plastic press studs
- Two breast pockets with flap, two front pockets, two back pockets
- Folding-rule pocket, leg pocket with flap, sleeve pocket, mobile phone pocket, pen pocket
- Back pleats, adjustable elasticated waistband at the back, adjustable cuffs
- Colour contrasting: Upper collar, inside front zip flap and pocket edging
Weight: 260 g/m²
Basic colour: Royal blue
Specifications
- Catalog No:
- KWIN852530730XL
- KWIN8525309402XL
- KWIN852530730M
- KWIN852530131XL
- KWIN852530210L
- KWIN852530730S
- KWIN8525302102XL
- KWIN852530131M
- KWIN852530640XL
- KWIN852530131S
- KWIN852530730L
- KWIN8525307302XL
- KWIN852530520M
- KWIN852530131L
- KWIN852530520L
- KWIN852530640M
- KWIN8525301312XL
- KWIN852530640S
- KWIN8525306402XL
- KWIN8525305202XL
- KWIN852530539XL
- KWIN852530440XL
- KWIN852530640L
- KWIN852530941XL
- KWIN852530440M
- KWIN852530539S
- KWIN852530440S
- KWIN852530941M
- KWIN8525304402XL
- KWIN852530331XL
- KWIN852530941S
- KWIN852530440L
- KWIN852530539L
- KWIN8525305392XL
- KWIN852530539M
- KWIN852530530S
- KWIN852530331S
- KWIN852530530XL
- KWIN852530941L
- KWIN852530331L
- KWIN8525303312XL
- KWIN852530530M
- KWIN852530331M
- KWIN852530231S
- KWIN852530231XL
- KWIN852530940S
- KWIN852530231L
- KWIN8525309412XL
- KWIN852530231M
- KWIN852530940XL
- KWIN852530530L
- KWIN852530940L
- KWIN8525305302XL
- KWIN852530210S
- KWIN8525302312XL
- KWIN852530940M
- KWIN852530210XL
- KWIN852530520S
- KWIN852530520XL
- KWIN852530210M
- Model:
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- PR54-820, Design A, royal blue
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together