Order Entry
Czech Republic
ContactUsLinkComponent
Overalls with bib and braces, Pro Crafts Polydex®
Overalls with bib and braces, Pro Crafts Polydex®
Catalog # KWIN100085520C48
Dodavatel:  FRISTADS KANSAS
undefined
Overalls with bib and braces, Pro Crafts Polydex®
Catalog # KWIN100085520C48
Dodavatel:  FRISTADS KANSAS

Specifikace

  • Clothing Size:
    38 (men)
  • Garment fit:
    Regular
  • Closure type:
    Zip closure
  • Garment application:
    General Purpose,
    Industrial
  • Gender:
    For men
  • Colour:
    Light blue
  • Seq:
    18
  • Fabric:
    100% polyester Polydex® fibre
  • Sleeve or leg length:
    Chest long
  • Weight:
    245 g/m²
  • Pk:
    1

Specifikace

O tomto produktu

Hardwearing, colourfast trousers made of 100% polyester Polydex® fibre. The garments are dirt, oil and water repellent. The inside is softly brushed to ensure great comfort.

  • Two-way zip down front
  • Two tuckable, loose-hanging pockets, one with extra pocket, one with three small pockets and tool loops
  • Two large front and back pockets
  • Folding ruler pocket, leg pocket with tool pocket
  • Mobile phone pocket, two hammer loops - one adjustable, pen pocket, button and loop for sheath knife
  • Two loose-hanging chest pockets with fastening
  • Cordura® reinforced knee pockets

Weight: 245 g/m²