Cleanroom wipes, MicroSeal Supersorb™
Supplier: BERKSHIRE
Certificates
About this item
These wipes are made of 100% continuous filament sealed-edge polyester and designed to minimise and remove cleanroom contamination in a wide range of applications.
- Ultrasonic sealed edges
- Highly absorbent and high abrasion resistance
- Work well in combination with IPA, acetone and other solvents
- Sterilisable by autoclave and gamma irradiation
Ideal for applications where high concentrations of liquid are in use as well as for cleaning and wiping rough surfaces.
Certifications: ISO Class 3 – 5, cleanroom Class 1 – 100. EU grade B/C/D.
Packaging: Laundered and packed in an ISO 4 (Class 10) cleanroom.
Specifications
- Catalog No:
- BERKMSSS.0909.8
- BERKMSSS121212
- Model:
- MicroSeal Supersorb™
- MicroSeal Supersorb™
- Basis weight:
- 267 g/m²
- 267 g/m²
- Absorbency - extrinsic:
- 1034 ml/m²
- 1034 ml/m²
- Absorbency - intrinsic:
- 3,9 ml/g
- 3,9 ml/g
- Absorbency rate:
- 1 s
- 1 s
- Extractables - using deionised water:
- 0,0092 g/m²
- 0,0092 g/m²
- Extractables - using isopropyl alcohol:
- 0,017 g/m²
- 0,017 g/m²
- Fibres (>100 µm):
- 0,14/cm²
- 0,14/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 0,49 × 10³/cm²
- 0,49 × 10³/cm²
- Calliper:
- 765 µm
- 765 µm
- Ions - calcium:
- 0,059 ppm
- 0,059 ppm
- Ions - chloride:
- 0,27 ppm
- 0,27 ppm
- Ions - magnesium:
- 0,010 ppm
- 0,010 ppm
- Ions - potassium:
- 0,023 ppm
- 0,023 ppm
- Ions - sodium:
- 0,31 ppm
- 0,31 ppm
Specifications
Related Information
Frequently Bought Together