Tubing, PVC
Dodavatel: BURKLE
Certifikáty
O tomto produktu
Pressure tubing made from reinforced fabric.
- Permanent transparency
- Increased flexibility
- High chemical resistance
- Excellent ageing and abrasion resistance
- Environmentally friendly
- Cadmium-free
Operating temperature: −20...+60 °C
Hardness (Shore durometer A): 70
Certifications: Foodstuffs quality according to the EC Guideline 1935/2004.
TÜV-approved.
TÜV-approved.
Specifikace
- Catalog No:
- BURK8876-1016
- BURK8802-1218
- BURK8802-1016
- BURK8876-0612
- BURK8802-1320
- BURK8802-0612
- Model:
- BURK8876-1016
- BURK8802-1218
- BURK8802-1016
- BURK8876-0612
- BURK8802-1320
- BURK8802-0612
- Max. pressure:
- 14 bar
- 14 bar
- 14 bar
- 20 bar
- 12 bar
- 20 bar
Specifikace
Frequently Bought Together