Order Entry
Czech Republic
ContactUsLinkComponent
Bellows samplers, SP Bel-Art
Bellows samplers, SP Bel-Art
Katalogové číslo BELAH378230050
Bellows samplers, SP Bel-Art
Katalogové číslo BELAH378230050

Specifikace

  • Capacity:
    50 ml
  • Length:
    500 mm
  • Pk:
    5

Specifikace

O tomto produktu

These bellows samplers made of PE provide quick and easy liquid sampling with one hand operation.

  • FDA grade polyethylene sampler tube
  • Long tapered tip with a 4 mm opening
  • Easy one-hand operation
Packaging: Five per bag