Microplate shakers, TiMix 2
Katalogové číslo 444-9441
Supplier: Edmund Bühler GmbH
Specifications
- No. of microplates held:4
- Orbit:3 mm
- Description:TiMix 2 microplate shaker includes platform which holds 4 microplates
- Model:TiMix 2
- Max. load:2 kg
- Speed:100 - 1400 min⁻¹ (steplessly adjustable)
- Timer:0 - 120 min/continuous
- Weight:8,5 kg
- W×D×H:220×410×110 mm
- Pk:1
Specifications
About this item
The TiMix 2 microplate shaker is specially for small samples in microplates, deepwell-plates or other plates in microplate format.
- Holds four microplates
- Timer (0 to 120 min) or continuous mode
- Steplessly adjustable electronic speed control
Certifications: IP protection class according to DIN EN 60529: IP 21
Ordering information: Supplied without attachments or trays.