Order Entry
Czech Republic
ContactUsLinkComponent
3 dimensional shakers, TL 10
3 dimensional shakers, TL 10
  444-9131
undefined
3 dimensional shakers, TL 10
  444-9131

 

  • Angle:
    0 - 9° (adjustable)
  • Shaking motion:
    3Dl, orbital
  • Speed range:
    1 - 23 min⁻¹ (steplessly adjustable)
  • Description:
    TL 10, 3 dimensional shaker, with basic tray and rubber mat
  • Model:
    TL 10
  • Max. load:
    10 kg
  • Platform W×D:
    340×340 mm
  • Timer:
    0 - 120 min/continuous
  • Weight:
    18,5 kg
  • W×D×H:
    355×450×205 mm
  • Pk:
    1