Order Entry
Czech Republic
ContactUsLinkComponent
 
Water, ChromAR® for liquid chromatography, for UV spectrophotometry, Macron Fine Chemicals™
    
 
undefined
Water, ChromAR® for liquid chromatography, for UV spectrophotometry, Macron Fine Chemicals™
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

 

 

  • Fluorescence Trace Impurities, measured as Quinine Base - at 450 nm Emission:
    ≤0.1 ppb
  • Fluorescence Trace Impurities, measured as Quinine Base - at Emission Maximum for Impurities:
    ≤0.2 ppb
  • pH:
    5.0 - 8.0
  • Residue after Evaporation:
    ≤0.0001 %
  • Suitability for HPLC:
    Passes Test
  • ACS - Specific Conductance at 25°C. (/uohms⁻¹ cm⁻¹):
    ≤2.0
  • Substances Reducing Permanganate:
    Passes Test
  • Chloride (Cl):
    ≤0.4 ppm
  • ACS - Electrical Resistivity at 25°C (Mohm.cm):
    ≥0.5
  • Heavy Metals (as Pb):
    ≤0.01 ppm
  • Nitrate (NO₃):
    ≤0.4 ppm
  • Phosphate (PO₄):
    ≤1.0 ppm
  • Silicate (as SiO₂):
    ≤0.01 ppm
  • Sulfate (SO₄):
    ≤1.0 ppm

 

 

Frequently Bought Together