Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Guanidinium hydrochloride ≥98%, Technical Grade
 
undefined
 
Guanidinium hydrochloride ≥98%, Technical Grade
 

 

  • Ammonium Chloride:
    ≤0.5%
  • Ash:
    ≤0.4%
  • Moisture (KF):
    ≤0.3%
  • Purity:
    ≥98%

 

 

Frequently Bought Together