Order Entry
Czech Republic
ContactUsLinkComponent
Potassium sulphate, anhydrous ≥99% ACS
Potassium sulphate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Potassium sulphate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.01%
  • Chloride:
    ≤0.001%
  • Heavy metals:
    ≤0.0005%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.0005%
  • Magnesium:
    ≤0.005%
  • Nitrogen compounds:
    ≤0.0005%
  • pH (5%, Water) at 25 °C:
    5.5 — 8.5
  • Purity:
    ≥99%
  • Sodium:
    ≤0.02%

Specification Test Results

Related Information

Frequently Bought Together