Order Entry
Czech Republic
ContactUsLinkComponent
 
Manual rotary microtome, CUT 4062
Catalog # 720-1964
Supplier:  Slee
undefined
Manual rotary microtome, CUT 4062
Catalog # 720-1964
Supplier:  Slee

Specifications

  • Model:
    CUT 4062
  • Cutting stroke:
    60 mm
  • Cutting thickness:
    0,5 − 60 µm
  • Max. specimen size:
    28×60 mm
  • Description:
    Manual rotary microtome
  • W×D×H:
    400×495×290 mm
  • Weight:
    33 kg
  • Increments:
    10 µm
  • Pk:
    1

Specifications

About this item

The CUT 4062 is a manual rotary microtome equipped with maintenance-free caged roller bearing guide ways and micrometre feed mechanism to provide the highest stability and precision.

  • High precision specimen feed
  • Comfortable trim function in four steps
  • Hand wheel lock in each position
  • Specimen retraction upon backstroke
  • Balanced hand wheel ensures ergonomic and safe sectioning
  • Ergonomically located hand wheel for coarse advance
  • Acoustic signal for end position of specimen movement

Designed for paraffin sections and research, plastic and industrial applications, this robust instrument is highly service friendly and offers superior precision sectioning.

Cutting stroke: 60 mm

Max specimen size: 28×60 mm