Screw top vials, WHEATON®
Katalogové číslo WHEA225170
Dodavatel: DWK Life Sciences
Specifikace
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:PTFE/silicone
- Capacity:1,80 ml
- Colour:Clear
- Description:Vial, with unassembled cap and septa
- Environmentally Preferable:
- Pk:240
Specifikace
O tomto produktu
These vials made of type I borosilicate glass are used in most autosamplers requiring traditional screw top vials.
Ordering information: Vial inserts must be ordered separately.
Packaging: Vials are packaged 100 per shelf pack and 10 packs per case.