Scintillation vials, Omni-Vial®, WHEATON®
Catalog # 548-2162
Supplier: DWK Life Sciences
Specifications
- Cap included:Yes
- Cap material:PP
- Ø×H:13×57 mm
- Capacity:4,00 ml
- Cap type:Press-fit, linerless
- Pk:1.000
Specifications
About this item
Omni-Vial® vials are made of PP and can be used for a wide variety of lab application.
- Press-fit cap made from PP
- Can be autoclaved 15 minutes at 121 °C
Packaging: Vials and caps are packed separately in two polybags containing 500 each.