Order Entry
Czech Republic
ContactUsLinkComponent
VWR®, Digital Timer, Two Channels, with Clock, Jumbo
VWR®, Digital Timer, Two Channels, with Clock, Jumbo
Catalog # 609-0090
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, Two Channels, with Clock, Jumbo
Catalog # 609-0090
Supplier:  VWR Collection

Specifications

  • Colour:
    Black
  • Description:
    Digital timer, 2 channels, Jumbo
  • W×D×H:
    95×140×13 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

Simultaneous programming of two different activities from 24 hours to 1 second.

  • Features: Count up/down, time-in/-out, memory, alarm, ¹²/₂₄ hour clock and stopwatch
  • Jumbo display (25 mm high LCD digits) easy to read with indicator when 0 is reached
  • Display is adjustable from 90° to 180°: Can be used flat, in the sit-up position, or wall-mounted with the bracket supplied
  • Electronic alarm can be turned off or silenced automatically after one minute
  • A second display mode shows time of day and a stopwatch (for count up)
Delivery information: Supplied with bracket for wall mounting, AAA battery and certificate of calibration.