Cleanroom gloves, polychloroprene, sterile, BioClean P-Zero™
: Nitritex
These hand-specific gloves with beaded cuffs are resistant against chemicals and cytotoxic drugs. They are therefore suitable for chemotherapy applications (ASTM D 6978-05 tested).
- Sterile, powder-free, textured finish for improved grip
- Latex-free to eliminate Type I latex allergies
- Beaded cuff provides easier donning and stability on the arm
- Polychloroprene provides exceptional tactility
- Excellent anti-static properties
Suitable for use in Class 10, ISO 4 or M2.5 and EU GMP Grade A cleanrooms.
EN 374-1/2/3, EN 455; Cat. III, AQL 1,5
: Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Sterilised in accordance with ISO 11137-1:2006.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Sterilised in accordance with ISO 11137-1:2006.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
: One cuffed pair per plastic wallet; one wallet per EasyTear™ PE pouch; 10 pairs per sealed outer PE bag; 20 outer bags per carton liner; one carton liner per carton (200 pairs).
- Catalog No:
- 112-3875
- 112-3874
- 112-3879
- 112-3878
- 112-3876
- 112-3877
- 112-3873
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- Finger thickness:
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- Palm thickness:
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- EN norm:
- EN 374, EN 455
- EN 374, EN 455
- EN 374, EN 455
- EN 374, EN 455
- EN 374, EN 455
- EN 374, EN 455
- EN 374, EN 455
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
Frequently Bought Together