Cleanroom gloves, nitrile, sterile, BioClean Emerald™
Supplier: Nitritex
Certificates
About this item
Hand-specific chemotherapy gloves with beaded cuffs. Suitable for double-donning and for handling cytotoxic drugs.
- Sterile, powder-free, textured finish
- Latex-free to eliminate Type 1 latex allergies
- Hypoallergenic
- Nitrile is resistant to a wide range of chemicals
- Each size carries a unique bar code on the carton (ITF-14), which allows automatic data entry into stock control systems
Suitable for use in Class 10, ISO 4 or M2.5 cleanrooms.
EN 455, EN 374-2; Cat. III; AQL 1,5
Certifications: EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5, Cat. III.
Food contact approved.
Food contact approved.
Packaging: One cuffed pair per plastic wallet; one wallet per EasyTear™ PE pouch; 10 pairs per sealed outer PE bag; 20 outer bags per carton liner; one carton liner per carton (200 pairs).
Specifications
- Catalog No:
- 112-4956
- 112-6364
- 112-4954
- 112-4959
- 112-4955
- 112-5111
- 112-4957
- 112-4958
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- Finger thickness:
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- 0,15 mm (5,90 mil)
- Palm thickness:
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- 0,11 mm (4,33 mil)
- EN norm:
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- EN 455, EN ISO 374-1 Type B, EN ISO 374-5 VIRUS, EN 421, EN 1149-5
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together