Order Entry
Czech Republic
ContactUsLinkComponent
Tetrahydrofuran 99.5+% for spectroscopy
Flammable
Irritant
Health
Tetrahydrofuran 99.5+% for spectroscopy
Certificates
undefined
Flammable
Irritant
Health
Tetrahydrofuran 99.5+% for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 % (Coulometric)
  • GC:
    ≥99.50 %
  • UV:
    at 215 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0006 meq/g
  • Peroxides:
    ≤0.01 % (as H2O2)

Specification Test Results

Related Information

Frequently Bought Together