Order Entry
Czech Republic
ContactUsLinkComponent
Silica gel, Pore size: 60 Å 0.060-0.200 mm for chromatography
Silica gel, Pore size: 60 Å 0.060-0.200 mm for chromatography
Certificates
undefined
Silica gel, Pore size: 60 Å 0.060-0.200 mm for chromatography

Specification Test Results

  • Appearance:
    White Powder
  • Particle size:
    0.060 to 0.200 mm
  • Specific gravity:
    0.46 to 0.55 kg/l
  • pH:
    6.5 to 7.5 (5 % suspension in water)
  • Residual water:
    2 to 4 % (160°C)

Specification Test Results

Related Information

Frequently Bought Together