Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Strontium nitrate 99+% for analysis
 
undefined
 
 
Strontium nitrate 99+% for analysis

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.1 % (105°C)
  • pH:
    5 to 7 (5 % at 20°C)
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Barium (Ba):
    ≤100 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together