Order Entry
Czech Republic
ContactUsLinkComponent
Sodium sulphite, anhydrous 97%, extra pure
Sodium sulphite, anhydrous 97%, extra pure
Certificates
undefined
Sodium sulphite, anhydrous 97%, extra pure

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Titration Iodimetric:
    ≥96.0 %
  • pH:
    8.5 to 10.5 (5 % solution)
  • Sodium chloride (NaCl):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together