Zadání objednávky
Czech Republic
ContactUsLinkComponent
Voda, GPR RECTAPUR®
Voda, GPR RECTAPUR®
Supplier:  VWR Chemicals
Certificates
undefined
Voda, GPR RECTAPUR®
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Acidity or alkalinity:
    Passes test
  • Oxidisable substances:
    Passes test
  • Conductivity (20°C):
    Max. 1.5 µS/cm
  • Evaporation residue:
    Max. 1 ppm
  • Heavy metals (as Pb):
    Max. 0.1 ppm
  • Cl (Chloride):
    Max. 0.1 ppm
  • NH4 (Ammonium):
    Max. 0.2 ppm
  • NO3 (Nitrate):
    Max. 0.2 ppm
  • SO4 (Sulphate):
    Max. 1 ppm
  • Ca (Calcium):
    Max. 0.1 ppm
  • Na (Sodium):
    Max. 0.1 ppm

Specification Test Results

Frequently Bought Together