Order Entry
Czech Republic
ContactUsLinkComponent
Water, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Water, CHROMASOLV™ for LC-MS, Riedel-de Haën™
   Sustainable Options Available
Certificates
Water, CHROMASOLV™ for LC-MS, Riedel-de Haën™
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Non-volatile matter:
    Max. 1 ppm
  • Silver (Ag):
    Max. 0.1 ppm
  • Aluminium (Al):
    Max. 0.5 ppm
  • Barium (Ba):
    Max. 0.1 ppm
  • Calcium (Ca):
    Max. 0.1 ppm
  • Cadmium (Cd):
    Max. 0.05 ppm
  • Cobalt (Co):
    Max. 0.02 ppm
  • Chromium (Cr):
    Max. 0.02 ppm
  • Copper (Cu):
    Max. 0.02 ppm
  • Iron (Fe):
    Max. 0.1 ppm
  • Potassium (K):
    Max. 0.1 ppm
  • Magnesium (Mg):
    Max. 0.1 ppm
  • Manganese (Mn):
    Max. 0.02 ppm
  • Sodium (Na):
    Max. 0.1 ppm
  • Nickel (Ni):
    Max. 0.02 ppm
  • Lead (Pb):
    Max. 0.1 ppm
  • Tin (Sn):
    Max. 0.1 ppm
  • Zinc (Zn):
    Max. 0.1 ppm
  • Chloride (Cl):
    Max. 0.01 ppm
  • Fluoride (F):
    Max. 0.01 ppm
  • Nitrate (NO₃):
    Max. 0.1 ppm
  • Sulfate (SO₄):
    Max. 0.1 ppm
  • HPLC Gradient at 210 nm:
    Max. 5 mAU
  • HPLC Gradient at 254 nm:
    Max. 1 mAU
  • Suitability for the LC-MS:
    complying
  • Fluorescence (chinin) at 254 nm:
    Max. 1 ppb
  • Fluorescence (chinin) at 365 nm:
    Max. 1 ppb
  • Absorbance at 210 nm:
    Max. 0.022
  • Absorbance at 230 nm:
    Max. 0.004
  • Transmittance at 210 nm:
    Min. 95 %
  • Transmittance at 230 nm:
    Min. 99 %
  • Refractive Index:
    n20/D 1.34 (lit.)

Specification Test Results

Related Information

Frequently Bought Together