Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Sodium nitrite 98.5% for analysis
 
undefined
 
 
 
Sodium nitrite 98.5% for analysis

 

  • Appearance:
    Light yellow Crystalline powder or crystals
  • Titration with KMnO4:
    ≥98.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤25 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.003 % (in water)

 

 

Frequently Bought Together