Order Entry
Czech Republic
ContactUsLinkComponent
Potassium bromide 99+% for analysis
Irritant
Potassium bromide 99+% for analysis
Certificates
undefined
Irritant
Potassium bromide 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Argentometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.5 % (105°C)
  • pH:
    5.0 to 8.8 (5 % at 25°C)
  • Chloride (Cl):
    ≤0.2 %
  • Iodide (I):
    ≤0.05 %
  • Bromate (BrO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤5 ppm
  • Sodium (Na):
    ≤0.1 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Related Information

Frequently Bought Together