Order Entry
Czech Republic
ContactUsLinkComponent
 
Dimedone 99%
 
undefined
Dimedone 99%

 

  • Appearance:
    White to yellow to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    146 to 150 °C
  • HPLC:
    ≥98.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • KMnO4-reducing substance:
    Passes test

 

 

Frequently Bought Together