Order Entry
Czech Republic
ContactUsLinkComponent
N-Methylmorpholine-N-oxide 50% in aqueous solution, Sigma-Aldrich®
N-Methylmorpholine-N-oxide 50% in aqueous solution, Sigma-Aldrich®
Supplier:  Merck
Certificates
N-Methylmorpholine-N-oxide 50% in aqueous solution, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) miscible
  • Melting Point:
    -70 °C
  • Boiling Point:
    100 °C
  • Density:
    1.14 g/cm3 (20 °C)

Specification Test Results

Related Information

Frequently Bought Together