Order Entry
Czech Republic
ContactUsLinkComponent
Benzyltrimethylammonium hydroxide 40% in methanol, Sigma-Aldrich®
Flammable
Toxic
Corrosive
Health
Benzyltrimethylammonium hydroxide 40% in methanol, Sigma-Aldrich®
Supplier:  Merck
Certificates
Flammable
Toxic
Corrosive
Health
Benzyltrimethylammonium hydroxide 40% in methanol, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -98 °C
  • Boiling Point:
    65 °C (1013 hPa)
  • Vapor Pressure:
    127 hPa (20 °C)
  • Flash Point:
    15 °C
  • Explosion Limit:
    5.1 - 44 %(V)
  • Density:
    0.93 g/cm3 (20 °C)
  • pH:
    12 (H2O, 20 °C) (undiluted)
  • Ignition Point:
    455 °C
  • Synonyms:
    Trimethylbenzylammonium hydroxide, Triton B

Specification Test Results

Related Information

Frequently Bought Together