Cleanroom wipes, pre-saturated, PROSAT® Polynit Heatseal
Supplier: CONTEC
Certificates
About this item
Pre-saturated knitted polyester wipes made with Polynit Heatseal material. The wipes are pre-saturated with 70% IPA and 30% DI Water. They are therefore ideal for cleanroom applications, surface preparation and critical manufacturing processes.
- Soft, non abrasive textured wipe cleans without scratching
- Low in both particles and extractables
- Resealable pouch preserves cleanliness and saturation levels
Suitable for ISO Class 3 or 4 cleanrooms environments.
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904
*The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Catalog No:
- CONTPSPS0087
- 115-2788
- CONTPSPS0008
- Model:
- Polynit Heatseal
- Polynit Heatseal
- Basis weight:
- 140 g/m²
- 140 g/m²
- Fibres (>100 µm):
- 0,149×10³/m²
- 0,149×10³/m²
- Particle generation (>=0,5 µm):
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- Ions - chloride:
- 0,10 ppm
- 0,10 ppm
- Ions - sodium:
- 0,13 ppm
- 0,13 ppm
Specifications
Related Information
Frequently Bought Together