Magnetic drive centrifugal pumps
Dodavatel: BURKLE
Certifikáty
O tomto produktu
The magnetic centrifugal pumps are suitable for transferring acids, alkalis, alkaline and electroplating baths, photography chemicals as well radioactive, sterile and highly corrosive liquids. The drive, via contact-free magnetic force transfer, requires no dynamic shaft seals and this makes a hermetically sealed pump housing possible, which means that it cannot leak.
- Seal-less
- Operating temperature: 60 °C (maximum)
- Surrounding temperature: 45 °C (maximum)
- Viscosity: 20 mPas (maximum)
Centrifugal pump 15 W: Without thread and PP (fibre glass reinforced), stainless steel (shaft), rulon (bearing), FKM (seal).
Centrifugal pump 29 W: Suction connection/pressure connection G 3/4" outer thread (BSP), PP (fibre glass reinforced), stainless steel, rulon (bearing), FKM (seal), ceramics (shaft).
Specifikace
- Catalog No:
- BURK5766-0002
- BURK5766-0001
- Model:
- 5766-0002
- 5766-0001
- Flow rate:
- 1000 - 24000
- 1000 - 12000
- Max. viscosity:
- 20 mPas
- 20 mPas
- Motor:
- 29 W
- 15 W
- Power:
- 230 V
- 230 V
Specifikace
Frequently Bought Together