Lever pump, aluminium
BURK5627-1000
: BURKLE
- Flow rate:25 l/min
- Description:Lever pump for petrochemical substances suitable for barrel threads M64×4 or R2"
- Material:Aluminium
- Immersion depth:1000 mm
- Pk:1
Lever pump is used for petrochemical substances.
- With closure device
- Immersion tube of length 840 mm
: Supplied with hose kit, hose length 1,5 m, electrically conductive, with outlet elbow and bend protection spring.