Order Entry
Czech Republic
ContactUsLinkComponent
General purpose UV cabinets, benchTop, UVC/T-M-AR
General purpose UV cabinets, benchTop, UVC/T-M-AR
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
General purpose UV cabinets, benchTop, UVC/T-M-AR
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 461-0822
  • Model:
  • UVC/T-M-AR
  • Flow rate:
  • 7 m³/h
  • Lighting:
  • 1×15 W
  • UV lamp:
  • 25 W, 254 nm with timer
  • Noise level:
  • 33 - 37 dB(A)

Specifications

Frequently Bought Together