Screwthread tubes, attachable, RD, DURAN®
Catalog # SCOT286262206
Supplier: DWK Life Sciences
Specifications
- Thread:RD 14
- Tube ext.Ø:14 mm
- Wall thickness:1,5 mm
- Environmentally Preferable:
- Pk:100
Specifications
About this item
Made of DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Screw thread RD. It is used by glassblowers in the construction of laboratory glassware.