Order Entry
Czech Republic
ContactUsLinkComponent
4-Chlorobenzoic acid 99%
Irritant
4-Chlorobenzoic acid 99%
Certificates
undefined
Irritant
4-Chlorobenzoic acid 99%
Certificates

Specification Test Results

  • Appearance:
    White to yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    240 to 243 °C
  • Water:
    ≤0.1 % (K.F.)
  • HPLC:
    ≥98.5 %
  • Titration with NaOH:
    98.5 to 101.5 %
  • Sulfate (SO4):
    ≤0.01 %
  • Cadmium (Cd):
    ≤0.0005 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Manganese (Mn):
    ≤0.0005 %
  • Nickel (Ni):
    ≤0.0005 %
  • Nitrogen (N):
    ≤0.001 %
  • Zinc (Zn):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Free alkali (NaOH):
    ≤2.5 %
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together